x

Take 15% off your entire order!

Offer applied at checkout

ESAB® ET 141i AC/DC TIG/STICK Welder Package, 120V, 140A, Single Phase, 13' Cable, Yellow

ESAB® ET 141i AC/DC TIG/STICK Welder Package, 120V, 140A, Single Phase, 13' Cable, Yellow

Item #: WBB2406162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,942.00 up to 11% OFF

Price: $1,719.00

$286.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

The ET 141i AC/DC is a complete, multi-process TIG and Stick system ideal for applications where power is limited to 120 VAC. Lightweight and reduced in size for versatility and portability. Fully featured professional performance capability with preset controls for ease of use in DIY applications. HF Arc Start provides non-contact arc starting that eliminates tungsten or material contamination.

  • BRAND ESAB
  • MANUFACTURERS PART NUMBER W1006311
  • LENGTH INCHES 13-3/8
  • WIDTH INCHES 22-1/4
  • DEPTH INCHES 18-3/4
  • VOLTAGE 120V
  • PROCESS AC/DC TIG & Stick Welder
  • PACKAGE QUANTITY 1
  • DUTY CYCLE 75A @ 60%
  • CABLE LENGTH 13 Feet
  • PHASE 1
  • OUTPUT 140A
  • AMPS 140A
  • COLOR Yellow
  • WEIGHT LBS 65
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESAB® ET 141i AC/DC TIG/STICK Welder Package, 120V, 140A, Single Phase, 13' Cable, Yellow

ESAB® ET 141i AC/DC TIG/STICK Welder Package, 120V, 140A, Single Phase, 13' Cable, Yellow

Item #: WBB2406162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant