x

Take 15% off your entire order!

Offer applied at checkout

ESAB® ET186i AC/DC TIG/STICK Welder Package w/ Foot Control, 208/230V, 200A, 1 Phase, 13' Cable

ESAB® ET186i AC/DC TIG/STICK Welder Package w/ Foot Control, 208/230V, 200A, 1 Phase, 13' Cable

Item #: WBB2406164

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,805.09

$467.52/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

The ET 186i AC/DC is a complete, multi-process TIG and Stick welding system. Lightweight and reduced in size for versatility and portability. Fully featured professional performance capability with variable controls for ease of use in a variety applications. HF Arc Start provides non-contact arc starting that eliminates tungsten or material contamination.

  • BRAND ESAB
  • MANUFACTURERS PART NUMBER W1006303
  • LENGTH INCHES 13-3/8
  • WIDTH INCHES 23-3/4
  • DEPTH INCHES 19
  • VOLTAGE 208V/230V
  • PROCESS AC/DC TIG & Stick Welder
  • PACKAGE QUANTITY 1
  • DUTY CYCLE 116A @ 60%
  • CABLE LENGTH 13 Feet
  • PHASE 1
  • OUTPUT 200A
  • AMPS 200A
  • COLOR Yellow
  • WEIGHT LBS 83.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESAB® ET186i AC/DC TIG/STICK Welder Package w/ Foot Control, 208/230V, 200A, 1 Phase, 13' Cable

ESAB® ET186i AC/DC TIG/STICK Welder Package w/ Foot Control, 208/230V, 200A, 1 Phase, 13' Cable

Item #: WBB2406164

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant