x

Take 15% off your entire order!

Offer applied at checkout

Don Jo ETS 104-630 Extended Lip T Strike, 2-3/4"x4", Stainless Steel - Pkg Qty 10

Don Jo ETS 104-630 Extended Lip T Strike, 2-3/4"x4", Stainless Steel - Pkg Qty 10

Item #: WBB1724775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.70 ea.

Price: $77.00 / Pkg of 10

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo ETS 104-630 Extended Lip T Strike, 2-3/4"x4", Stainless Steel

Don-Jo Mfg Extended Lip Strike Stainless Steel.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER ETS 104-630
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Extended Lip T Strike
  • COLOR Stainless Steel
  • CONSTRUCTION Stainless Steel
  • BRAND Don-Jo
  • PACKAGE QUANTITY 10
  • FITS DOOR THICKNESS INCHES 1-3/8, 1-3/4, 2
  • COLOR FINISH Stainless Steel
  • GAUGE 18 (.050)
  • HEIGHT INCHES 2-3/4
  • WIDTH INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo ETS 115-630 Extended Lip T Strike, 2-3/4"x1-1/2", Stainless Steel - Pkg Qty 10

Item #: B1724779

Not Yet Rated

Usually ships in 10 to 13 days

$77.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo ETS 104-630 Extended Lip T Strike, 2-3/4"x4", Stainless Steel - Pkg Qty 10

Don Jo ETS 104-630 Extended Lip T Strike, 2-3/4"x4", Stainless Steel - Pkg Qty 10

Item #: WBB1724775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant