Quantum Super Tuff Euro Drawer QED604 - 3-3/4"W X 17-5/8"L X 4-5/8"H Blue - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Euro Drawer 3-3/4"W x 17-5/8"D x 4-5/8"H Blue
Super Tuff Drawers are designed for efficient organization of heavy parts, supplies, tools or Equipment. Molded from a virgin grade high-impact polystyrene, with 12 gauge wall thickness, they are virtually unbreakable. FDA Compliant Resin & Colorant. Bins are waterproof as well as oil and chemical resistant. Smooth front curved pull handle allows ample room for identification labels or bar codes. 3/4" front handle opening offers convenient gripping. Full-width back ledge ensures spill free use. Optional dividers are full height for extra holding power and prevent mixing of parts. Has a total of 15 divider slots per bin to make a maximum of 16 compartments. Dividers sold separately.
Super Tuff Drawers are designed for efficient organization of heavy parts, supplies, tools or Equipment. Molded from a virgin grade high-impact polystyrene, with 12 gauge wall thickness, they are virtually unbreakable. FDA Compliant Resin & Colorant. Bins are waterproof as well as oil and chemical resistant. Smooth front curved pull handle allows ample room for identification labels or bar codes. 3/4" front handle opening offers convenient gripping. Full-width back ledge ensures spill free use. Optional dividers are full height for extra holding power and prevent mixing of parts. Has a total of 15 divider slots per bin to make a maximum of 16 compartments. Dividers sold separately.
PRICE
$213.60 Sold in packages of 24 / $8.90 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-5/8 in |
| Width | 3-3/8 in |
| Height | 4-5/8 in |
| Size (L x W x H) | 17-5/8 x 3-3/8 x 4-5/8 in |
| Inside Length | 16-3/8 in |
| Inside Width | 3-3/16 in |
| Inside Height | 4-3/8 in |
| Weight Capacity | 50 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Color | Blue |
| Material | Plastic |
| Package Quantity | 24 |
| Manufacturers Part Number | QED604BL |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |