Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB382180

MPN #: QED606GY

Quantum Super Tuff Euro Drawer QED606 - 8-3/8"W X 17-5/8"L X 4-5/8"H Gray - Pkg Qty 24

Product Description
Euro Drawer 8-3/8"W x 17-5/8"D x 4-5/8"H Gray

Super Tuff Drawers are designed for efficient organization of heavy parts, supplies, tools or Equipment. Molded from a virgin grade high-impact polystyrene, with 12 gauge wall thickness, they are virtually unbreakable. FDA Compliant Resin & Colorant. Bins are waterproof as well as oil and chemical resistant. Smooth front curved pull handle allows ample room for identification labels or bar codes. 3/4" front handle opening offers convenient gripping. Full-width back ledge ensures spill free use. Optional dividers are full height for extra holding power and prevent mixing of parts. Has a total of 13 divider slots per bin to make a maximum of 14 compartments. Dividers sold separately.

PRICE
$312.00  Sold in packages of 24 / $13.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-5/8 in
Width8-3/8 in
Height4-5/8 in
Size (L x W x H)17-5/8 x 8-3/8 x 4-5/8 in
Inside Length16-3/8 in
Inside Width7-7/8 in
Inside Height4-3/8 in
Weight Capacity60 lbs
Weight2 lbs

Product Details

Assembly RequiredNo
ColorGray
MaterialPlastic
Package Quantity24
Manufacturers Part NumberQED606GY
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant