The Euro EZ–Fit® offers the benefits of the one–size–fits–all EZ–Fit® in a smaller, more compact footprint. This patented EZ–Fit® cup dispenser design accommodates almost any paper, plastic and foam disposable cup, up to 24oz (710ml).
Euro EZ-Fit® 23-1/2" Tube
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-11/16 in |
| Depth | 3-11/16 in |
| Height | 23-1/4 in |
| Tube Length | 23-1/4 in |
| Rim/Lid Diameter | 2-7/8" - 3-11/16" |
Product Details
| Type | Cup dispenser |
| Cup/Lid Size | 6-24 oz. |
| Material | High-Impact Plastic |
| Package Quantity | 1 |
| Description | Euro EZ-Fit® |
| Manufacturers Part Number | C2210C |
| Brand | San Jamar |