Evo Vista Ascend Industrial Safety Helmet, Type I, Vented, ABS Shell, Integrated Faceshield, White
Write a Review
|
Questions & Answers (0)
Product Description
JSP® EVO® VISTAshield Ascend next generation industrial safety helmet offers premium comfort for working at heights. Featuring a integrated ANSI Z87.1 faceshield coated for scratch and fog resistance offering a unobstructed panoramic view with minimal distortion. The fully adjustable lens is easy to retract and deploy and pivots smoothly allowing the wearer to adjust the position and for maximum coverage and protection. 6-Point polyester textile suspension with Revolution Wheel Ratchet is easy to use and creates a firm comfortable fit. Excellent for applications that require protection from falling debris and low hanging objects in industrial and construction applications.
PRICE
$185.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 280-EVSV-CH-01W |
| Brand | PIP |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1-2014 |
| Hard Hat ANSI Class | E |