Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Red
Write a Review
|
Questions & Answers (0)
Product Description
The Evolution® 6100 Hard Hats are the latest edition to the head protection line from JSP®. Using advanced technology from the MK8 Evolution®, the shell of the Evolution® 6100 owes its good looks to its strength. Traditional styling has been enhanced with five raised channels running across the top of the helmet which not only modernizes the aesthetic look, but also strengthens the helmet.
PRICE
$22.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 280-EV6151-60 |
| Suspension | 6 pt. Ratchet |
| Brand | PIP |
| Hard Hat Style | Cap Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1-2014 |
| Hard Hat ANSI Class | E |