Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Volcom

Model # :WBB3142144

MPN #: VM30239-M-11.5

Volcom Evolve Skate Inspired High Top Work Shoes, Composite Toe, Size 11.5M, Black/Yellow

Product Description
Skate-inspired quality work Shoes for the persistent who are true to their passions and seeking to elevate their craft and overcome obstacles. Protective toes, Grip Styk slip resistant outsoles and Soft Landing stone-themed insoles allow you to liberate your work. Volcom Workwear is built on a foundation of creative liberation. Designed with durability, function and unique style. We have taken the best of what we've learned from 3 decades of concrete-pouring, skatepark-building and backyard-ramp-resurrection to deliver this collection.

Features:
  • Soft Landing Comfort Insole with Memory Foam Cushion
  • Composite Toe protects your digits against all dangers, meetings ASTM F2413 standards
  • 100% Metal Free
  • Electrical Hazard Footwear that provides protection from electrical shock
  • Water-Resistant to protect the foot from environments with excess water
  • Footwear Sole Pattern: Grip Styk Stone-Themed With Slip Resistant Rubber Outsole
  • Material: 60% Leather / 40% Textile / Rubber Outsole


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size11.5

Product Details

Upper MaterialNubuck and Mesh
ColorBlack/Yellow
Toe TypeComposite Toe
StyleSkate Inspired High Top Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialLeather / Fabric
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberVM30239-M-11.5
Slip ResistantYes
InsoleSoft Landing Comfort Insole
Lining MaterialMesh
Electrical Hazard ProtectionYes
WaterproofNo
BrandVolcom