Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman EWMR24T AccessPlus Rack Angle, 24 in Tapped Plt, Steel/Zink

Hoffman EWMR24T AccessPlus Rack Angle, 24 in Tapped Plt, Steel/Zink

Item #: WBB1609714

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $150.95

Save $7.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman EWMR24T AccessPlus Rack Angle, 24 in Tapped Plt, Steel/Zink

Hoffman EWMR24T, AccessPlus Rack Angle, 24 in Tapped Plt, Steel/Zink.

Product Details

  • Fits Cabinet A = 24.00
  • Rack Units 12
  • Brand Hoffman
  • Description Rack Angles Fits 24-In. Tapped
  • Material Steel
  • Manufacturers Part Number EWMR24T
  • Color Family Zinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman EWMR24T AccessPlus Rack Angle, 24 in Tapped Plt, Steel/Zink

Hoffman EWMR24T AccessPlus Rack Angle, 24 in Tapped Plt, Steel/Zink

Item #: WBB1609714

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant