Winco EWP-2 Full-Size Electric Chafer Water Pan
Write a Review
|
Questions & Answers (0)
Product Description
Electric Chafer Water Pan, Full Size (900W).
PRICE
$135.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-39/64 in |
| Height | 8-1/2 in |
Product Details
| Type | Electric Water Pan |
| Package Quantity | 1 |
| Description | Full-Size Electric Chafer Water Pan |
| Manufacturers Part Number | EWP-2 |
| Brand | Winco |