C.S. Unitec EX1504AA-200A Extension Bar, Aluminum Bronze, 1/4" x 8" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1504D-250A Extension Bar, Aluminum Bronze, 1" x 10" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
Amax Lighting LED-B2/BRZ LED Bar, 2W, 3000 CCT, 152 Lumens, 82 CRI, Bronze 10" Undercabinet LED bar aluminum, 2 high power LED's with 3 level push switch, 6' cord with plug for portable application. Linkable up to 8 units, hardwire box/kit included.
Pro Pry Bar, 46" Handle Balde forged and hardened alloy steel with V-notch in tapered edge; Heavy, strong, multi-purpose tool; 3" width protects concrete when stripping forms; Ideal for prying forms and for use to align walls during tilt-up construction; to remove shingles and flooring; to roll and align large pipe
C.S. Unitec EX1504AA-100A Extension Bar, Aluminum Bronze, 1/4" x 4" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze