Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079759

MPN #: EX1503B-18B

C.S. Unitec EX1503B-18B 1/2" Drive Socket, Copper Beryllium, 18mm

Product Description
C.S. Unitec EX1503B-18B 1/2" Drive Socket, Copper Beryllium, 18mm



Features:
  • 12-Point, non-impact sockets
  • Non-Sparking, non-magnetic, corrosion resistant
  • Part #s & dimensions laser engraved on item
  • Made from copper beryllium


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2 in
Size18mm

Product Details

TypeShort
ColorCopper
Manufacturers Part NumberEX1503B-18B
BrandC.S. Unitec
Points6