The 668N Series torque bars from Beta Tools accept a variety of different interchangeable heads (sold separately) for maximum versatility. Choose from ratcheting or fixed square drive heads, open-jaw wrench heads, or box-end wrench heads. The 668N/2 click-type torque bar accepts all Beta Tools torque bar heads with a 16mm diameter drive (sold separately). The bar can be used for right-hand (clockwise) tightening, or turned over for left-hand (counter-clockwise) tightening with +/- 3% torque accuracy. Overall length 220mm (8 11/16"). Torque range 4 to 18 ft lbs / 5 to 25 Nm / 0.5 to 2.5 kg-m.
Features: Made from S2 modified shock resistant steel for professional performance and durability Rounded corners on hex and square opening for stress relief Ball lock type provides quick change outs
Features: Provides the operator with nut-turning power that requires only a fraction of the force required when using conventional tools Input and output rotation is in the same direction Reaction bar rotation is opposite to input direction and must rest securely against a rigid object to withstand the generated reaction force By removing 4 screws, heads may be easily disassembled for inspection, cleaning and lubrication
The M18™ ProPEX™ Expansion Tool features an auto-rotating head for convenient one-handed operation. A "D"-handle design and integrated magnesium frame offers maximum jobsite durability, while the quick cam mechanism delivers precise, continuous expansion for 3/8 inch - 1-1/2 inch ProPEX™ connections. Designed specifically for Uponor® ProPEX™, the M18™ ProPEX™ Expansion Tool is built to make effortless installations faster than any other tool in the Industry.
The Beta 669N click-type torque bar has a large scale for easy reading visibility and setting accuracy. The ergonomic handle and lens materials are resistant to chemical substances commonly used in the automotive and aviation industries prolonging the life of the tool. A red color o-ring indicates that wrench is unlocked and torque can be adjusted. When not in use, set torque to the lowest value of torque wrench range. A recalibration reminder shows when to recalibrate wrench (3, 6, 9 and 12 months). Overall length is 12" and the torque range is 10-50 Nm/ 1-5 kg-m/ 7-37 ft. lbs.