Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079879
MPN #: EX1630-040UA
Weights & Dimensions
Product Details
C.S. Unitec EX1503C-025UA 3/4" Drive Socket, Aluminum Bronze, 1"
C.S. Unitec EX1503C-025UA 3/4" Drive Socket, Aluminum Bronze, 1" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1610-030UA 1/4" Deep Drive Socket, Aluminum Bronze, 7/16"
C.S. Unitec EX1610-030UA 1/4" Deep Drive Socket, Aluminum Bronze, 7/16" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1503B-005UA 1/2" Drive Socket, Aluminum Bronze, 1/4"
C.S. Unitec EX1503B-005UA 1/2" Drive Socket, Aluminum Bronze, 1/4" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1640-020UA 3/4" Deep Drive Socket, Aluminum Bronze, 15/16"
C.S. Unitec EX1640-020UA 3/4" Deep Drive Socket, Aluminum Bronze, 15/16" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1640-100UB 3/4" Deep Drive Socket, Copper Beryllium, 1-15/16"
C.S. Unitec EX1640-100UB 3/4" Deep Drive Socket, Copper Beryllium, 1-15/16" Features: 6-point deep socket Non-Sparking, non-magnetic, corrosion resistant Made from copper beryllium