Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079901
MPN #: EX1640-105UB
Weights & Dimensions
Product Details
C.S. Unitec EX1610-025UA 1/4" Deep Drive Socket, Aluminum Bronze, 3/8"
C.S. Unitec EX1610-025UA 1/4" Deep Drive Socket, Aluminum Bronze, 3/8" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1503B-035UB 1/2" Drive Socket, Copper Beryllium, 5/8"
C.S. Unitec EX1503B-035UB 1/2" Drive Socket, Copper Beryllium, 5/8" Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
C.S. Unitec EX1630-075UB 1/2" Deep Drive Socket, Copper Beryllium, 1-1/8"
C.S. Unitec EX1630-075UB 1/2" Deep Drive Socket, Copper Beryllium, 1-1/8" Features: 6-point deep socket Non-Sparking, non-magnetic, corrosion resistant Made from copper beryllium
C.S. Unitec EX1630-085UA 1/2" Drive Deep Socket, Aluminum Bronze, 1-1/4"
C.S. Unitec EX1630-085UA 1/2" Drive Deep Socket, Aluminum Bronze, 1-1/4" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1640-025UA 3/4" Deep Drive Socket, Aluminum Bronze, 1"
C.S. Unitec EX1640-025UA 3/4" Deep Drive Socket, Aluminum Bronze, 1" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze