Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079975
MPN #: EX1640-115UB
Weights & Dimensions
Product Details
C.S. Unitec EX1503A-15B 3/8" Drive Socket, Copper Beryllium, 15mm
C.S. Unitec EX1503A-15B 3/8" Drive Socket, Copper Beryllium, 15mm Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
C.S. Unitec EX1503C-46B 3/4" Drive Socket, Copper Beryllium, 46mm
C.S. Unitec EX1503C-46B 3/4" Drive Socket, Copper Beryllium, 46mm Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
C.S. Unitec EX1503C-040UB 3/4" Drive Socket, Copper Beryllium, 1-1-3/16"
C.S. Unitec EX1503C-040UB 3/4" Drive Socket, Copper Beryllium, 1-1-3/16" Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
C.S. Unitec EX1640-050UA 3/4" Deep Drive Socket, Aluminum Bronze, 1-5/16"
C.S. Unitec EX1640-050UA 3/4" Deep Drive Socket, Aluminum Bronze, 1-5/16" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1503A-9B 3/8" Drive Socket, Copper Beryllium, 9mm
C.S. Unitec EX1503A-9B 3/8" Drive Socket, Copper Beryllium, 9mm Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium