Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079930

MPN #: EX1720-030UB

C.S. Unitec EX1720-030UB 3/8" Drive Impact Socket, Copper Beryllium, 9/16"

Product Description
C.S. Unitec EX1720-030UB 3/8" Drive Impact Socket, Copper Beryllium, 9/16"



Features:
  • 6-point socket
  • Non-sparking and non-magnetic for use in hazardous areas
  • Copper Beryllium only for added strength
  • Part # laser engraved for easy identification
  • Made from copper beryllium


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4"
Drive Size3/8 in
Size9/16"

Product Details

TypeStandard
ColorCopper
Manufacturers Part NumberEX1720-030UB
BrandC.S. Unitec
Points6