C.S. Unitec EX201B-003UA 12 Point Striking Box Wrenches, Aluminum Bronze, 5/8" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
Features: Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life Offset handle is close to head to provide clearance in confined areas Williams® expanded line of offset striking face wrenches, up to 4-1/4", provides the most extensive line on the market Specifically engineered to hold up under the most rigorous industrial use
C.S. Unitec EX201B-095UA 12 Point Striking Box Wrench, Aluminum Bronze, 2" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX200-090UB Open Ended Striking Box Wrench, Copper Beryllium, 1-3/4" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX202F-24-27B 12 Point Double Striking Box Wrench, Copper Beryllium, 24" x 27mm Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium