The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards
C.S. Unitec EX204S-050UA Construction Wrench W/Pin, Aluminum Bronze, 2" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX204S-015UA Construction Wrench W/Pin, Aluminum Bronze, 1-1/16" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.