C.S. Unitec EX200-055UB Open Ended Striking Wrench, Copper Beryllium, 1-5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Designed and manufactured in Italy with stainless steel to prevent corrosion and rust, the INOX combination wrench is durable for any application. The wrench features one open end (15° angle) and one offset (15° angle) 12, point box end allowing for a greater range of movement and leverage in tight spaces. This 9-piece SAE (fractional inch) set includes sizes 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 inch.
The 142AS series of wrenches from Beta Tools have one open end (15° angle) and a 12-point box end (15° offset) with a toggle-reversing ratchet mechanism. Both ends fit the same size SAE (inch) fasteners. The high-polish, chrome-plated finish looks great and wipes clean easily after use. The Beta logo and series of number are stamped in the center of the handle, and the fractional size is stamped at each end of the handle.