Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079204

MPN #: EX206-105UA

C.S. Unitec EX206-105UA Combination Wrench, Aluminum Bronze, 1-3/16"

Product Description
C.S. Unitec EX206-105UA Combination Wrench, Aluminum Bronze, 1-3/16"



Features:
  • Non-sparking
  • Part # and dimensions laser engraved for easy identification
  • Made from aluminum bronze


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/4"
Size1-3/16"

Product Details

Measuring SystemFractional
ColorBronze
Manufacturers Part NumberEX206-105UA
BrandC.S. Unitec
Points12