Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079236
MPN #: EX304-300A
Weights & Dimensions
Product Details
Urrea Square Punch & Chisel Holder, 2108A, 8-1/2" Long, 1" HoldingCapacity
Up to 1" holding capacity. High-resistance ergonomic plastic handle. Chrome-vanadium steel shaft. Blued coating.
Williams® Cold Chisel, 1" Tip, 8" Long
Features: The most commonly used chisels in the chisel line For cutting, shaping and removing metal softer than the cutting edge of the chisel
Urrea Straight Alignment Bar, 2120, 5/8" X 16"
The angled chisel tip allows greater leverage when used to remove wooden seals or machinery elements. The flat tip is used mainly for aligning.
Urrea Punch, Drift Pins & Chisel Set, NO.2, 10 Piece Set
Combination sets make an expert's work easier. Manufactured with tempered, micro-alloy steel. Hexagonal body design. 10-PIECE SET
Williams® Long Taper Punch, 9" Long
Features: Designed for aligning the holes in metal pieces through which rivets, bolts, or screws will be inserted Not intended for driving pins as punch may become stuck in work Also called line-up aligning or drift punches