Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079813

MPN #: EX314-65A

C.S. Unitec EX314-65A Round Collar/Shank Chipping Hammer Chisel, Aluminum Bronze, 2-3/8"

Product Description
C.S. Unitec EX314-65A Round Collar/Shank Chipping Hammer Chisel, Aluminum Bronze, 2-3/8"



Features:
  • Chipping Hammer Chisel with round shank, round collar
  • Non-Sparking corrosion resistant
  • Made from aluminum bronze


PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/6"
Size2-3/8 in

Product Details

Manufacturers Part NumberEX314-65A
Shank TypeRound
BrandC.S. Unitec