Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079839

MPN #: EX318R-14B

C.S. Unitec EX318R-14B Bull Point, Copper Beryllium

Product Description
C.S. Unitec EX318R-14B Bull Point, Copper Beryllium



Features:
  • Paving breaking chisel with bullpoint
  • 1-1/8" Hex shank
  • Non-Sparking, corrosion resistant
  • Made from copper beryllium


PRICE
$1,389.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/4"

Product Details

Manufacturers Part NumberEX318R-14B
Shank TypeHex
BrandC.S. Unitec