RIDGID® Model No. 765 Adjustable Wrenches, 15" Adjustable, 1-1/16" Pipe Capacity High grade Chrome-Vanadium alloy steel. Forged and heat-treated for durability. Cobalt-plated finish to reduce rust and corrosion. Jaw scales in SAE and metric for quick adjustment. Plumber's wide-mouth adjustable wrenches provide extended tapered jaws and a compact handle for hard to reach areas.
Stanley® 87-367, Adjustable Wrench, 6" Long Adjustable jaw design allows tool to grip many fastener sizes. Knurl adjusting mechanism for quick and precise adjustment. Laser-etched fractional and mm jaw scale for easy size adjustment. Built-in tension spring stabilizes movable jaw. Forged Chrome Vanadium steel is strong and durable. Lightweight handle design. Polished chrome head and chrome-plated body for anti-corrosion protection. Meets ANSI specifications. Handle hole for tethering, hanging or storage.
Features: True ergo® design, with thermoplastic handle and larger grip width Ideal for plumbers, electricians, and maintenance workers Slim head with tapered jaws combine easy accessibility with extra turning strength Precision hardened and anti-corrosion treated Measurement scale on head conveniently shows fastener size
The Beta 111INOX adjustable crescent wrench is manufactured with 420 stainless steel to prevent corrosion and rust. It is autoclave compatible to 121° C/ 249.8° F, suitable for use in food production and clean rooms and other applications where sterilization is necessary. This adjustable wrench measures 250mm (10") long with a jaw width of 65mm and max opening of 26mm.
Adjustable Wrenches Durable chrome vanadium construction ProTouch™ grips provide extra comfort and reduces hand fatigue English and metric scales Extra wide capacity Hang hole for easy wall storage Meets or exceeds ANSI specifications