Stanley® 87-367, Adjustable Wrench, 6" Long Adjustable jaw design allows tool to grip many fastener sizes. Knurl adjusting mechanism for quick and precise adjustment. Laser-etched fractional and mm jaw scale for easy size adjustment. Built-in tension spring stabilizes movable jaw. Forged Chrome Vanadium steel is strong and durable. Lightweight handle design. Polished chrome head and chrome-plated body for anti-corrosion protection. Meets ANSI specifications. Handle hole for tethering, hanging or storage.
The Crescent cast iron pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize our patent-pending Slim Jaw™ design, cutting the width of the jaws in half, producing 2x access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. The product has a limited lifetime warranty. Features: K9™ jaw technology allows teeth to bite in an arc of 30° for greater access in tight spaces 25% larger bite surface provides maximum grip ...
Features: Unique reversible jaw combines the functions of an adjustable and pipe wrenches. Simply reverse the jaw to change the grip Teeth are aggressively angled to provide maximum gripping power True ergo® design, with thermoplastic handle and larger grip width Ideal for plumbers, electricians, and maintenance workers Slim head with tapered jaws combine easy accessibility with extra turning strength
Features: Measurement scale on head conveniently shows fastener size Wrench heads are fully polished for easy clean-up Exceed ANSI specifications for strength Precision hardened and anti-corrosion treated Chrome Vanadium Steel
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11, the 8-inch adjustable wrench has a maximum jaw opening of 1 inch (25 mm) and is ideal for use in a wide variety of utility, electrical, and telecommunication applications. Features: 8 inch Adjustable Wrench Maximum jaw opening of 1 inch (25 mm) Engineered Nylon 11 injection molded to tool for maximum personal protection Exceeds International Standards: IEC 60900:2012 ...