Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079685

MPN #: EX702-030UB

C.S. Unitec EX702-030UB T- Handle Socket Wrench, Copper Beryllium, 1/2"

Product Description
C.S. Unitec EX702-030UB T- Handle Socket Wrench, Copper Beryllium, 1/2"



Features:
  • L-shaped 6-point wrench
  • Multiple sizes available
  • Non-Sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$545.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size1/2 in

Product Details

Manufacturers Part NumberEX702-030UB
Measuring SystemInch
BrandC.S. Unitec