x

Take 15% off your entire order!

Offer applied at checkout

+

Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Small, 100/Box - Pkg Qty 10

Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Small, 100/Box - Pkg Qty 10

Item #: WB708564S

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $16.95

$12.95 ea.

Clearance Price: $129.50 / Pkg of 10

Save $6.48 with 5% off when you use your Global Industrial Credit Card.

Quantity


Nitrile powder free examination grade gloves are designed for individuals with latex allergies and support multiple applications including medical, laboratory, and more. The nitrile material provides oil and solvent resistance for handling stability and protection. The textured glove surface provides tactile sensitivity while improving handling grip. The stretch design ensures a snug fit for improved comfort while maintaining maximum dexterity. The gloves are disposable providing maintenance ease, contaminant prevention, and user safety. The rolled cuff offers secure glove support and prevents slippage during use. Includes an ambidextrous design for user convenience. Ship in full cases of 10 Boxes/Case, 100/Box. FDA Compliant, Meets 21 CFR. Complies with ASTM and ISO 9001.

  • COLOR Blue
  • DESCRIPTION Exam Rated Disposable Nitrile Gloves
  • PACKAGE QUANTITY 100/Box
  • SIZE S
  • THICKNESS MIL 4
  • GRADE Exam
  • PRICE PER Box
  • FINISH/TEXTURE Textured
  • POWDER TYPE Powder-Free
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.04

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$26.95

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H,  Vinyl Adhesive

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H, Vinyl Adhesive

Item #: B2354874

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Maintain Distance Message Floor Tape, 2.25'' X 54'

Maintain Distance Message Floor Tape, 2.25'' X 54'

Item #: B2354928

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Small, 100/Box - Pkg Qty 10

Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Small, 100/Box - Pkg Qty 10

Item #: WB708564S

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Small, 100/Box - Pkg Qty 10
    Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Small, 100/Box - Pkg Qty 10
    Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Small, 100/Box - Pkg Qty 10
    Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Small, 100/Box - Pkg Qty 10
    Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Small, 100/Box - Pkg Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant