Filter Regulators
Availability
Brand
Free Shipping
Length
Width
Type
Height
Color
Price
Related Products
Mini in line disposable desiccant dryer removes all traces of dirt dust water vapor oil vapor and more. Replace unit when desiccant changes color from blue to pink. Can be installed in either direction. Ideal for paint spray guns and applications requiring clean supply of air.
3/8" NPT deluxe FR duo combines the filter and regulator with brass fittings. The filter has an automatic overnight drain and the regulator is the relieving type. This pre-assembled unit has polycarbonate bowls with metal bowl guards and includes a gauge. Offers a maximum pressure of 150 PSI and 75 SCFM. 40 micron filter element.
Filter Regulator Lubricator Unit 1/2" NPT Ports (K93216, K40T, K91216) Features: Mounting Bracket Manual Water Drain Operating Pressure 175 PSI - MAX Set Pressure 0 - 150 PSI Temperature: 140°F 5 micron filter
This combination filter regulator is a space saving design, combining both operations into one unit. General purpose filter protects air tools by removing most solid particles and liquid contaminants. Regulator allows the pressure adjustment of your compressed air system.
Campbell Hausfeld Filter/Regulator PA211300AV, 50 SCFM, 250 Max PSI, 2.7 fl. Oz. Clean, dry regulated air is essential for an efficient compressed air system. Without proper treatment of the air, performance of pneumatic equipment and air operated tools can suffer leading to down time and lost productivity.