Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457375

MPN #: EXE10105SS6

Hoffman EXE10105SS6, Zonex™ Atex- And Ice-Certified, 10.00X10.00X5.00, SS Type 316

Product Description
ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as Ice standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. Hoffman's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications. Fabricated from Type 316 stainless steel. 3-mm thick individual welded-on top and bottom wall-mounting brackets. Increased safety: Ex e. Ice e certified.

PRICE
$1,165.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C10 x 10 x 5 in

Product Details

Type4X
Material316 Stainless steel
DescriptionATEX- & Ice-Certified, Screw Cover
ColorSilver
Manufacturers Part NumberEXE10105SS6
BrandHoffman