Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Exide PW5110-1500 12V 8Ah UPS Battery

AJC® Exide PW5110-1500 12V 8Ah UPS Battery

Item #: WBB1764128

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$48.99 up to 33% OFF

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC® Exide PW5110-1500 12V 8Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Exide PW5110-1500 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 8Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Exide.

Product Details

  • Voltage 12 V
  • Terminals F1
  • Amperage 8 A
  • Compatible Part/Model Number EXIDE-PW5110-1500
  • Type Sealed Lead Acid (AGM) (VRLA)
  • For Use With Exide
  • Package Quantity 1
  • Brand AJC Battery
  • Warranty 1 yr
  • Manufacturers Part Number AJC-D8S-O-2-131500

Weights & Dimensions

  • Width 2.6 in
  • Length 6 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Exide PW5110-1500 12V 8Ah UPS Battery

AJC® Exide PW5110-1500 12V 8Ah UPS Battery

Item #: WBB1764128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant