Global Industrial
Model # :WB724221A
Global Industrial™ Exit Sign, 10''W x 7''H, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ Exit Sign, 10''W x 7''H, Aluminum
Quickly identify the locations of exits and entrances in the event of an emergency.
Quickly identify the locations of exits and entrances in the event of an emergency.
PRICE
$22.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | Exit & Entrance Signs |
| Sign Legend | Exit |
| Color | 724221A |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 724221A |
| Brand | Global Industrial |