Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146168

MPN #: FRR844RA

AccuformNMC™ Exit Only Traffic Sign, EGP Reflective Aluminum, 18" x 18", Black/White

Product Description
Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways.

Clearly mark a pathway to be used for exiting only to control traffic flow.

Engineer-Grade Prismatic (RA)- Economical prismatic sheeting provides better day and night-time brightness than traditional beaded Engineer-Grade sheeting. This micro-prismatic retro reflective sheeting is recommended for commercial sign applications as well as non-critical traffic control signs, regulated by the MUTCD. Meets ASTM D4956 Type I.

Features:
  • All traffic signs are made of Durable, 1/16" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light and night-time conditions
  • Signs are printed with UV-resistant inks that prevent fading during long-term outdoor environmental exposure
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Meets ASTM D4956 Type I
  • Keep traffic entering and exiting a facility in the proper locations
  • Sign is available in three different levels of reflectivity
  • All signs come pre-drilled with post mount holes
  • Supplied with top and bottom center holes for post- or fence- mounting
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250°F
  • Excellent choice for regulatory, warning, and work zone signs


PRICE
$87.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height18 in
Weight3 lbs
Size18" x 18"
Thickness1/16

Product Details

Sign ShapeSquare
Sign LegendExit Only
ColorBlack
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRR844RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956