3M™ Scotch-Brite™ EXL Unitized Wheel 2" x 1/4" x 1/8" FIN Grit Silicon Carbide - Pkg Qty 60
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ EXL Unitized Wheel 2" x 1/4" x 1/8" FIN Grit Silicon Carbide
Scotch-Brite™ EXL Unitized Wheels feature a soft, conformable consistency that effectively smoothes, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring a conformability to a hard, aggressive 8 density for maximum cut and durability. Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites Tough, layered, unitized construction can operate clockwise or counterclockwise directions Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications Resists smearing for cleaner surfaces and less preparation Minimizes heat build up to lessen impact on heat-sensitive materialsApplications Include: Blending, Deburring
Scotch-Brite™ EXL Unitized Wheels feature a soft, conformable consistency that effectively smoothes, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring a conformability to a hard, aggressive 8 density for maximum cut and durability. Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites Tough, layered, unitized construction can operate clockwise or counterclockwise directions Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications Resists smearing for cleaner surfaces and less preparation Minimizes heat build up to lessen impact on heat-sensitive materialsApplications Include: Blending, Deburring
PRICE
$384.00 Sold in packages of 60 / $6.40 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/4 in |
| Center Hole Diameter | 1/8 in |
| Diameter | 2 in |
| Density | 2 lbs/ft³ |
Product Details
| Max RPM | 16100 rpm |
| Color | Gray |
| Application | Blending, Deburring |
| Form Type | Unitized |
| Grit | FIN |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 7000120676 |
| Grade | Fine |
| Abrasive Material | Silicon Carbide |
| Product Type | Wheel |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |