Great For:
- Home
- Shop
- Construction
- Maintenance
- Transportation
- Landscaping
- Yard Work
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Gray |
| Application | Cold Weather Protection |
| Series | EXO2-MWR |
| Back Material | Neoprene |
| Cuff Style | Hook & Loop |
| Cut Resistant | Yes |
| Palm Material | EXO Embossed |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Neoprene, Synthetic Leather |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | EXO2-MWR-06-XXL |
| Thumb Style | Wing |
| Waterproof | No |
| Cut Level | A0 |
| Brand | Ironclad |
Compliance & Certifications
| EN 388 | 3121 |
| Certifications | EN 388 3121, ANSI |