+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black
The Larson Electronics EXP-LED-F4W intrinsically safe LED flashlight has a 4 watt LED that produces a very tight, well focused pencil beam of light. Unlike many LED flashlights which produce a wide beam spread, this unit produces a tight round spot beam with clearly defined edges, giving it excellent range and intensity. The specially designed grip pattern provides secure handling, even in wet, oily and slippery conditions. Weatherproof and intrinsically safe, this light produces a light beam that at 100 feet has a spread of only 9 feet. This LED flashlight features a deep dish reflector that focuses the light from the high output LED into a tight round beam. An ergonomic tactical design adds great versatility and durability, allowing this light to be used in industrial or professional applications with equal effectiveness. A rubber push button switch provides easy operation while a knurled body design allows for maximum grip and control. Constructed of highly durable nylon, this unit is watertight and able to withstand the rigors of aggressive and heavy duty use and applications. Power for this light is provided by 3 AA-cell alkaline batteries which give this unit a runtime of 80 hrs. The high intensity LED in this light produces 90 lumens, almost 3 times that of halogen incandescent D cell flashlights, and has a lifetime of 30,000 hours, compared to the 50 hour average for an incandescent flashlight bulb.
The Larson Electronics EXP-LED-F4W intrinsically safe LED flashlight has a 4 watt LED that produces a very tight, well focused pencil beam of light. Unlike many LED flashlights which produce a wide beam spread, this unit produces a tight round spot beam with clearly defined edges, giving it excellent range and intensity. The specially designed grip pattern provides secure handling, even in wet, oily and slippery conditions. Weatherproof and intrinsically safe, this light produces a light beam that at 100 feet has a spread of only 9 feet. This LED flashlight features a deep dish reflector that focuses the light from the high output LED into a tight round beam. An ergonomic tactical design adds great versatility and durability, allowing this light to be used in industrial or professional applications with equal effectiveness. A rubber push button switch provides easy operation while a knurled body design allows for maximum grip and control. Constructed of highly durable nylon, this unit is watertight and able to withstand the rigors of aggressive and heavy duty use and applications. Power for this light is provided by 3 AA-cell alkaline batteries which give this unit a runtime of 80 hrs. The high intensity LED in this light produces 90 lumens, almost 3 times that of halogen incandescent D cell flashlights, and has a lifetime of 30,000 hours, compared to the 50 hour average for an incandescent flashlight bulb.
Product Details
- Average Life 30000 hr
- Mounting Location Handheld
- Bulb Type Integrated
- Lamp Included Y
- Additional Ratings Cl 1 Div 1 Grps A-D; Cl II Div 1 Grps E-G; T4 temp rating; Watertight
- Number of Lights 1
- Watts 4 W
- Package Quantity 1
- Brand Larson Electronics
- Warranty 3 Years
- Manufacturers Part Number EXP-LED-F4W-BLK
- Lumens 360
- Color Temperature 5000 K
- Lamp Type Integrated
- Color Family Black
Weights & Dimensions
- Width 1-3/4 in
- Length 7-1/8 in
- Height 2 in
- Weight 0.5 lbs
Compliance & Certifications
- UL Certification Intrinsically Safe; Zone Zero Rating; ATEX II1GD Exia IIC T4 iaD T135C
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
.gif?t=1650017051895)
Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black
$75.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A