✓ Wire shelf decks are strong, promote airflow, & prevent dust build-up
✓ 1500 lbs. per shelf maximum payload capacity
The 48"W x 24"D x 84"H Global Industrial 3-Shelf Extra-Heavy-Duty Boltless Shelving Starter is designed to maximize storage in retail, commercial, office, and industrial applications. The open design of the shelves enables four-sided access & visibility that makes inventory control easier and promotes airflow. The three shelves have a 1500-pound payload capacity per shelf with wire decking that provide a strong surface for items of all sizes, prevent dust accumulation, and allows water from overhead sprinklers to penetrate more easily in the event of a fire.
The whole unit is easy to set-up with tool-free snap-in components that don't require nuts, bolts, or clips. It is made with sturdy roll-formed steel framing for maximum support and double rivet button studs that lock the perimeter beams into the corner posts to form a structurally-secure joint that eliminates back & side sway. Limited 1-Year Warranty.