SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY

Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY

Item #: WB785565GY

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

36

Frequently Purchased Together

  • Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
  • Global Industrial™ Expandable Add-On Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY

    $276.95

  • Global Industrial™ Bulk Rack Shelf Wood Deck 72"W x 36"D - Gray

    $111.95

Price: $323.95

Save $16.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ Expandable Starter Rack 72x24x84 3 Level Wood Deck 750 lb. Cap Per Level GRY

Global Industrial™ Expandable Starter Rack 72x24x84 3 Level Wood Deck 750 lb. Cap Per Level GRY

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wood Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wood Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers

Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers

Free Shipping

Global Industrial™ 72" Long Gray Double Rivet Beam

Global Industrial™ 72" Long Gray Double Rivet Beam

Akro-Mils Steel Small Parts Storage Cabinet 19320 - 17"W x 11"D x 11"H w/ 20 Gray Drawers

Akro-Mils Steel Small Parts Storage Cabinet 19320 - 17"W x 11"D x 11"H w/ 20 Gray Drawers

Free Shipping

Durham 368-95 Wire Spool Rack, 4 Rod

Durham 368-95 Wire Spool Rack, 4 Rod

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 72"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 72"Wx24"Dx72"H Starter

Akro-Mils Steel Small Parts Storage Cabinet 19416 - 17"W x 11"D x 11"H w/ 16 Gray Drawers

Akro-Mils Steel Small Parts Storage Cabinet 19416 - 17"W x 11"D x 11"H w/ 16 Gray Drawers

Free Shipping

Akro-Mils Steel Small Parts Storage Cabinet 19715 - 17"W x 11"D x 11"H w/ 15 Gray Drawers

Akro-Mils Steel Small Parts Storage Cabinet 19715 - 17"W x 11"D x 11"H w/ 15 Gray Drawers

Free Shipping

Modular Bulk Storage Rack
Starter Unit with Wood Decking - 3 Levels

Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.

This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and particleboard decking.

Add-On Units include 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together.

Weights & Dimensions

  • Depth 36 in
  • Width 72 in
  • Height 84 in

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 900 lbs
  • Manufacturers Part Number 785565GY
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY

Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY

Item #: WB785565GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant