Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NEOS

Model # :WBB3154511

MPN #: EXPG-L

NEOS® Explorer™ Insulated Overboots, Threaded Outsole, L, 13"H, Black

Product Description
The NEOS® Explorer™ Insulated are ideal to protect your footwear against snow, slush and wet conditions. They'll keep your feet warm and are great to run to town, outdoor work, refrigerated work area and going for a hike. These lightweight overshoes have a durable nylon upper with waterproof protection. They have an insulated with a perma outsole offering good traction in tough weather conditions. They also have a wide, easily opened gusset for easy on and off. The Explorer™ Series insulated overboots are designed to be worn right over your everyday footwear and are made from advanced materials to provide an extra level of durability, protection, and performance when operating in the most extreme conditions. The geometrically designed Perma tread outsole provides deep traction and maximum grip for all seasons.

Features:
  • Made with advanced materials to provide a tough barrier between your everyday footwear and the harsh elements of nature
  • 500 denier nylon upper is water and wind resistant to provide maximum protection against wind, rain, and snow while the premium grade insulation provides warmth and comfort even at -20°F
  • Made with an extra wide gusset for easy on and off over work boots and shoes
  • Geometrically designed multi-directional Perma tread provides ideal traction on slippery surfaces and uneven terrain
  • Hook and loop strap system combined with quick-release buckle and inner bootie deliverer a secure and comfortable fit
  • Tough yet lightweight construction helps prevent foot and leg fatigue with no bulky material to slow you down
  • Multi-purpose design is orthopedic and snowshoe compatible
  • Ideal for construction, surveying, fish and wildlife, farming, and the tough outdoors
  • Temp Rating: -29°C / -20°F
  • Weight: 3.1 lbs


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3
Boot Height13 in
SizeL

Product Details

TypeOverboots
Upper Material500 Denier Nylon
ColorBlack
SeriesExplorer
Outsole DesignThreaded Sole
StyleMid Calf
InsulatedYes
Closure TypePull-On
MaterialNylon
Footwear Sole PatternTread
Outsole MaterialPerma
DescriptionExplorerInsulated Overboots
Package Quantity1 Pair
GenderUnisex
Manufacturers Part NumberEXPG-L
Slip ResistantYes
WaterproofYes
BrandNEOS