x

Take 15% off your entire order!

Offer applied at checkout

WEG Explosion Proof Motor, 02518XT3E284TC, 25 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

Actual product may differ from image shown

WEG Explosion Proof Motor, 02518XT3E284TC, 25 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: WBB881012

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,907.00

$484.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WEG Explosion Proof Motor, 02518XT3E284TC, 25 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

WEG Explosion Proof motors are suitable for applications requiring UL or CSA certification for hazardous locations. Thermally protected with thermostats, all motors manufactured are submitted to hydrostatic as well as other routine testing at the factory to ensure compliance to the required specifications.

  • HORSEPOWER 25
  • ENCLOSURE TEFC
  • FRAME 284TC
  • BRAND WEG
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 208-230/460
  • COMPATIBLE WITH/REPLACES Baldor CM7058T
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Explosion Proof
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER 02518XT3E284TC
  • RPM RANGE 1701-1800
  • C-DIMENSION INCHES 26.407
  • FL EFFICIENCY 93.6
  • is_motor Yes
  • KILOWATS 18.5
  • TYPE Explosion Proof
  • FL AMPS 66.1-59.8/29.9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Explosion Proof Motor, 02518XT3E284TC, 25 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

WEG Explosion Proof Motor, 02518XT3E284TC, 25 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: WBB881012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant