x

Take 15% off your entire order!

Offer applied at checkout

WEG Explosion Proof Motor, 10018XT3H405T, 100 HP, 1800 RPM, 575 Volts, TEFC, 3 PH

Actual product may differ from image shown

WEG Explosion Proof Motor, 10018XT3H405T, 100 HP, 1800 RPM, 575 Volts, TEFC, 3 PH

Item #: WBB881896

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9,267.00

$1,544.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WEG Explosion Proof Motor, 10018XT3H405T, 100 HP, 1800 RPM, 575 Volts, TEFC, 3 PH

WEG Explosion Proof motors are suitable for applications requiring UL or CSA certification for hazardous locations. Thermally protected with thermostats, all motors manufactured are submitted to hydrostatic as well as other routine testing at the factory to ensure compliance to the required specifications.

  • HORSEPOWER 100
  • ENCLOSURE TEFC
  • FRAME 404/5T
  • BRAND WEG
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 575
  • COMPATIBLE WITH/REPLACES Baldor M7090T-I-5
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Explosion Proof
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER 10018XT3H405T
  • RPM RANGE 1701-1800
  • FL EFFICIENCY 95.4
  • C-DIMENSION INCHES 38.074
  • is_motor Yes
  • KILOWATS 75
  • TYPE Explosion Proof
  • FL AMPS 90.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Explosion Proof Motor, 10018XT3H405T, 100 HP, 1800 RPM, 575 Volts, TEFC, 3 PH

WEG Explosion Proof Motor, 10018XT3H405T, 100 HP, 1800 RPM, 575 Volts, TEFC, 3 PH

Item #: WBB881896

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant