x

Take 15% off your entire order!

Offer applied at checkout

WEG Explosion Proof Motor, 35036XT3G449TS, 350 HP, 3600 RPM, 460 Volts, TEFC, 3 PH

Actual product may differ from image shown

WEG Explosion Proof Motor, 35036XT3G449TS, 350 HP, 3600 RPM, 460 Volts, TEFC, 3 PH

Item #: WBB881059

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46,586.00

$7,764.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WEG Explosion Proof Motor, 35036XT3G449TS, 350 HP, 3600 RPM, 460 Volts, TEFC, 3 PH

WEG Explosion Proof motors are suitable for applications requiring UL or CSA certification for hazardous locations. Thermally protected with thermostats, all motors manufactured are submitted to hydrostatic as well as other routine testing at the factory to ensure compliance to the required specifications.

  • HORSEPOWER 350
  • ENCLOSURE TEFC
  • FRAME 449TS
  • BRAND WEG
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 3
  • VOLTAGE 460
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Explosion Proof
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER 35036XT3G449TS
  • RPM RANGE 3001-3600
  • C-DIMENSION INCHES 51.246
  • FL EFFICIENCY 95.8
  • is_motor Yes
  • KILOWATS 260
  • TYPE Explosion Proof
  • FL AMPS 379
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Explosion Proof Motor, 35036XT3G449TS, 350 HP, 3600 RPM, 460 Volts, TEFC, 3 PH

WEG Explosion Proof Motor, 35036XT3G449TS, 350 HP, 3600 RPM, 460 Volts, TEFC, 3 PH

Item #: WBB881059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant