x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Explosion Proof Motor, EM7062T-I, 3PH, 40HP, 230/460V, 1775RPM, 324T

Actual product may differ from image shown

Baldor-Reliance Explosion Proof Motor, EM7062T-I, 3PH, 40HP, 230/460V, 1775RPM, 324T

Item #: WBB909020

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7,736.00

$1,289.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Explosion Proof Motor, EM7062T-I, 3PH, 40HP, 230/460V, 1775RPM, 324T

Baldor-Reliance's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • Labyrinth-type recessed metal shaft slinger for increased bearing protection
  • Explosion-proof breather
  • drain to prevent build up of condensation
  • Class F insulation
  • Corrision resistant finish with two part epoxy coating
  • UL and CSA approved for Class I, Group C & D, T3C
Application(s)
  • On and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroluem industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.

  • HORSEPOWER 40
  • ENCLOSURE XPFC
  • FRAME 324T
  • BRAND Baldor-Reliance
  • MOUNTING Footless
  • MOTOR RPM 60Hz 1775
  • MOTOR RPM 50Hz 1480
  • RPM 1775/1480
  • PHASE 3
  • VOLTAGE 230/460
  • HERTZ 60/50
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Explosion Proof
  • DUTY Continuous
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • C-DIMENSION INCHES 32
  • TYPE Explossion Proof Motor
  • MANUFACTURER PART # EM7062T-I
  • FL AMPS 96/48//90/45
  • PULLEY-BEARING 6312
  • DESIGN CODE B
  • BEARING-DRIVE-END 6311
  • XP CLS/GRP 4
  • SPEC. NUMBER 12S077Y276G1
  • FL EFFICIENCY 94.1
  • POWER-FACTOR 82
  • KVA-CODE H
  • is_motor Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Explosion Proof Motor, EM7062T-I, 3PH, 40HP, 230/460V, 1775RPM, 324T

Baldor-Reliance Explosion Proof Motor, EM7062T-I, 3PH, 40HP, 230/460V, 1775RPM, 324T

Item #: WBB909020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant