x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Explosion Proof Motor, U975, 405TTGS1036, 100HP, 230/460V, 1800RPM, 3PH, EPFC

Actual product may differ from image shown

Marathon Motors Explosion Proof Motor, U975, 405TTGS1036, 100HP, 230/460V, 1800RPM, 3PH, EPFC

Item #: WBB870102

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7,304.92

$1,217.49/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Explosion Proof Motor, U975, 405TTGS1036, 100HP, 230/460V, 1800RPM, 3PH, EPFC

Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

  • HORSEPOWER 100
  • ENCLOSURE EPFC
  • FRAME 405T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • MOTOR RPM 50Hz 1500
  • RPM 1800/1500
  • PHASE 3
  • VOLTAGE 230/460
  • HERTZ 60/50
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Explosion Proof
  • OPPOSITE END BEARING Ball
  • WEIGHT 1351
  • UL UL Listed
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER U975
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • HAZARDOUS LOCATION EXP PROOF CL I GR C&D T2A
  • FL AMPS 228/114
  • OPPOSITE END BEARING SIZE 6313
  • DRIVE END BEARING SIZE 6316
  • ASSEMBLY F1 (F2 Modification Available)
  • ORIENTATION Horizontal
  • BEARING-DRIVE-END 6316
  • IP CODE 54
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • CE N
  • 50 Hertz kW 56
  • 50 Hertz HP 75
  • 50 Hertz SF 1.15
  • 50 Hertz FL Amps 206/103
  • FL EFFICIENCY 94.5
  • 50 Hertz Voltage 190/380
  • 50 Hertz FL eFF 94.50 Percent
  • is_motor Yes
  • KVA-CODE G
  • 60 HERTZ kW 75
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 405TTGS1036
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Explosion Proof Motor, U975, 405TTGS1036, 100HP, 230/460V, 1800RPM, 3PH, EPFC

Marathon Motors Explosion Proof Motor, U975, 405TTGS1036, 100HP, 230/460V, 1800RPM, 3PH, EPFC

Item #: WBB870102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant