Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136085

MPN #: M2X200RG4

Ingersoll Rand® Extended Die Grinder, 3/8" Air Inlet, 20000 RPM, 1 HP

Product Description
You can count on the M2 Series Die Grinders to meet all your industrial, heavy machinery, construction and metal fabrication needs. These die grinders contain an internal contamination-free air controller that maintains the tool's speed to maximize material removal- so you can trust it to work through your most important jobs.

Features:
  • Power: With a powerful, lube-free 1 HP 20,000 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
  • Productivity: Speed-governed motor on this grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
  • Durable: Built to last, these grinders have an aluminum-core housing with a composite sleeve and can withstand harsh environments and repeated drops.
  • Ergonomic: Low-profile throttle lever and ergonomic handle designed for enhanced operator comfort, to reduce fatigue, and to improve productivity while using this die grinder.
  • Efficient: Quick-change spindle-lock eliminates the need for additional tools. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.


PRICE
$899.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/16
Weight3 lbs
Collet Size1/4"
Hose Size Inside Diameter3/8"

Product Details

RPM20000 rpm
CFM17 CFM
Horsepower1 HP
ColorBlack
Air Inlet Thread Size (NPT)3/8" in
Tool TypeExtended Die Grinder
Pressure90 psi
Max PSI90 psi
Made in the USAYes
MaterialSteel
DescriptionExtended Die Grinder
Package Quantity1
Manufacturers Part NumberM2X200RG4
Free Speed20000 rpm
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr