Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136031

MPN #: 99HL60H106

Ingersoll Rand® Type 1 Straight Grinder, 1/2" Air Inlet, 6000 RPM, 3 HP

Product Description
Ingersoll Rand® Pro Series are tough, easy to handle, and ready to tackle any project you need them for. They are specially designed for heavy duty applications. With their superior power output, they are best suited for big tasks involving heavy material removal in foundries, welding shops, fabrication facilities, steel mills or shipyards.

Features:
  • Safety: A lock-out lever and guard safety provide extra safety measures and increased operator comfort
  • Cleaner Workspaces: Compatible with piped-away exhaust kits to keep your worksite free from exhaust air
  • Durability: The 99 Series Type 1 Grinder's built-in mist lubricator automatically oils the motor to keep your grinder in top condition
  • Grinder type 1 wheel
  • 1-year warranty
  • Handle Material : Composite


PRICE
$2,159.00

This product will be restocked soon

Notify mewhen this product is back in stock
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2
Weight6 lbs
Collet Size5/8"
Hose Size Inside Diameter3/4"
Max Wheel Diameter6"

Product Details

RPM6000 rpm
CFM84 CFM
Horsepower3 HP
ColorSilver
Air Inlet Thread Size (NPT)1/2" in
Tool TypeStraight Grinder
Pressure90 psi
Max PSI90 psi
Made in the USAYes
MaterialSteel
DescriptionType 1 Straight Grinder
Package Quantity1
Manufacturers Part Number99HL60H106
Free Speed6000 rpm
ExhaustSide
BrandIngersoll Rand

Warranty

Warranty1 yr