Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136159

MPN #: M2E145RP64

Ingersoll Rand® Angle Grinder, 3/8" Air Inlet, 14500 RPM, 1 HP

Product Description
Get fast material removal from a powerful tool that does more, is easier to use, and needs less maintenance. The M2 Series angle grinders feature more-powerful, lube-free motors and are available in various speeds and configurations to match virtually any job.

Features:
  • Power: With a powerful, lube-free 1 HP 14,500 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
  • Productivity: Speed-governed motor on this angle grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
  • Durable: Built to last, these grinders have a steel angle head, aluminum-core housing with composite sleeve, and can withstand harsh environments and repeated drops.
  • Ergonomic: Low profile throttle lever and ergonomic extended reach handle design reduces hand fatigue, increases comfort, and improves productivity.
  • Efficient: Multi-position guard easily adjusts to four different positions without tools. Spindle lock allows faster, easier accessory changes. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.
  • Reliable: You can count on this tool to perform reliably, especially thanks to a motor controller that helps maintain tool speed and prevents over speeding.


PRICE
$959.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-9/16
Weight4 lbs
Collet Size3/8"
Hose Size Inside Diameter3/8"
Max Wheel Diameter4"

Product Details

RPM14500 rpm
CFM22 CFM
Horsepower1 HP
ColorBlack
Air Inlet Thread Size (NPT)3/8" in
Tool TypeAngle Grinder
Pressure90 psi
Max PSI90 psi
Made in the USAYes
MaterialNylon, Steel
DescriptionAngle Grinder
Package Quantity1
Manufacturers Part NumberM2E145RP64
Free Speed14500 rpm
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr