Global Industrial
Model # :WBB3253713
Global Industrial™ Heavy Duty Boltless Shelving Additional Shelf, 60"W x 30"D, Wire Deck
Write a Review
|
Questions & Answers (0)
Product Description
✓ Max storage weight of 1200 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required
The Global Industrial Extra Heavy Duty Boltless Shelving Additional Shelf with Wire Decking is designed to maximize your storage area. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.
Easily add an additional level with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Chip resistant Gray baked enamel finish. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums.
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required
The Global Industrial Extra Heavy Duty Boltless Shelving Additional Shelf with Wire Decking is designed to maximize your storage area. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.
Easily add an additional level with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Chip resistant Gray baked enamel finish. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums.
PRICE
$73.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | Wire Deck |
| Shelf Capacity | 1400 lbs |
| Color | Gray |
| Style | Double Rivet Beam |
| Material | Steel |
| Deck Type | Wire Deck |
| Unit Type | Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |