Global Industrial
Model # :WB235451GY
Global Industrial™ Heavy Duty Boltless Shelving Additional Shelf, 48"W x 12"D, Laminate Deck
Write a Review
|
Questions & Answers (0)
Product Description
✓ Max storage weight of 1500 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required
The Global Industrial Extra Heavy Duty Boltless Shelving Additional Shelf with Laminate Decking is designed to maximize your storage area. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.
Easily add an additional level with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging. White/Laminated.
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required
The Global Industrial Extra Heavy Duty Boltless Shelving Additional Shelf with Laminate Decking is designed to maximize your storage area. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.
Easily add an additional level with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging. White/Laminated.
PRICE
$26.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | Laminate Deck |
| Shelf Capacity | 1500 lbs |
| Color | Gray |
| Style | Double Rivet Beam |
| Material | Steel |
| Deck Type | Laminate Deck |
| Unit Type | Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |